Beli Soil Ph Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA pH Meter (Pengukur pH Tanah)Deskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- Lutron Soil PH MeterDeskripsi:SOIL PH METERModel : PH-212- Kits with pH METER, soil pH electrode, pH 4.0/pH 7.0 standard solution, carrying case.- Meter : 0 to 14 pH x 0.01 pH. Electrode : 1 to 13 pH.- Pocket housing, LCD display.- Meter size : 135 x 60 x 33 mm.- Spear tip pH electrode (included), ideal for penetration pH measurements into soil, meats, cheese and other type of measurements requiring sample penetration.
- Hanna Instruments Professional GroLine Portable Soil pH MeterDeskripsi:The HI98168 is a rugged, waterproof, portable pH meter that allows for the direct measure of soil pH. This meter is supplied with a specialized pH electrode that has a rugged conical tip for insertion in soilatribut:
- Accuracy (mV): +/-0.2
- Automatic Shut-off: User selectable: 5, 10, 30, 60 min or can be disabled
- Battery Type/Life: 1.5V AA (4) / approximately 200 hours of continuous use without backlight (50 hours with backlight)
- Connectivity: Opto-isolated USB
- Dimensions (mm): 185x93x35.2 (7.3x3.6x1.4\")
- Display: LCD (back lighted display)
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
- IP Protection: IP67
- Logging Memory: up to 200 samples (100 pH/100 mV)
- Logging Type: log-on-demand
- Range (mV): +/-2000
- Resolution (mV): 0.1
- Temperature Accuracy (°C): +/-0.4 (+/-0.8 degree F) (excluding probe error)
- pH Range: -2.0 to 20.0; -2.00 to 20.00; -2.000 to 20.000 pH
- pH Resolution: 0.1; 0.01; 0.001 pH
- Hanna Instruments Direct Soil Measurement pH Portable MeterDeskripsi:The HI99121 is the perfect portable pH meter for soil testing. With the HI99121 and HI12923 direct soil pre-amplified pH and temperature probe, users can test both the pH of soil directly or after preparation of a soil slurry with deionized water. The HI12923 features a conical, rugged tip that can be directly inserted into moist or soft soil. For harder soils, the kit includes a plastic auger to perforate the ground.atribut:
- Accuracy (mV): +/-1 (pH-mV)
- Automatic Shut-off: User selectable: after 8 min, 60 min or disabled
- Battery Type/Life: 1.5V (3) AAA / approximately 1400 hours of continuous use; auto-off after 8 minutes of non-use
- Dimensions (mm): 154x63x30 (6.1x2.5x1.2\")
- IP Protection: IP67
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
- Resolution (mV): 1
- Temperature Accuracy (°C): +/-0.5 (up to 60); +/-1.0 (outside) / +/-1 degree F (up to 140 degree F); +/-2.0 degree F (outside)
- Temperature Range (°C): -5.0 to 105.0 / 23.0 to 221.0 degree F
- Temperature Resolution (°C): 0.1 / 0.1 degree F
- Weight (g): 196 (6.91 oz.)
- pH Accuracy: +/-0.02; +/-0.1
- pH CAL Check (electrode diagnostics): Probe condition indicator
- pH Calibration: Automatic, at one or two points with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
- Lutron pH Meter (Pengukur pH)Deskripsi:- Economical type.- pocket size.
- Hanna Instruments HALO Bluetooth Wireless Soil pH ElectrodeDeskripsi:Our HALO Wireless Soil pH Meter has a triple ceramic junction in the outer reference cell, built-in temperature sensor, and the conic pH sensing tip making it ideal for pH measurements in soil samples. All readings are transmitted directly to your Apple or Android device or the edgeblu.atribut:
- Amplifier: Yes
- Battery Type/Life: CR2032 3V lithium ion / approximately 500 hours
- Body Length/Overall Length (mm): 120 / 195
- Body Material: Glass
- Calibration Buffers (pH): 1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45
- Accuracy: '+/-0.005 pH +/-0.3 mV at 25°C/77°F
- Calibration Points: Up to five points with seven standard buffers
- Compatibility/System Requirements: Android: Compatible with most devices equipped with Bluetooth Smart Technology (Bluetooth 4.0) and running Android 4.3 or later. iOS: Compatible with iPad (3rd generation or newer), iPhone (4S or newer), iPod Touch (5th generation or newer)
- Connector Type: Bluetooth Smart (Bluetooth 4.0), 10 m (33') range
- Download Information: Hanna Lab App is available free from the Play Store or App Store
- Recommended Use: Soil
- Reference Cell Type: double, Ag/AgCl
- Resolution (pH): 0.1, 0.01, 0.001, 1, 0.1 mV, 0.1 degree C
- Temperature Compensation: Automatic from -5.0 to 100.0 degree C / 23.0 to 212.0 degree F *(will be reduced to actual probe/sensor limits)
- Temperature Operating Range (°C): -5 to 70 (23 to 158 degree F)
- Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)Deskripsi:Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
- Hanna Instruments pH Meter Portable (Pengukur pH)Deskripsi:The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode. This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracyatribut:
- pH Resolution (pH): 0.01
- Shinwa Rules Soil Acidity Meter Aatribut:
- 1 Scale: pH 0.2
- Measuring Range: 3 to 7pH
- Main Part Dimension: 106x47x47mm
- Precision: ± 0.5pH
- Body Material: ABS resin
- TRUSCO Number: 405-5870
- Hanna Instruments pH Electrode for Direct Soil MeasurementDeskripsi:The HI1292D is a glass body, refillable, single junction pH electrode with a DIN connector. This electrode has a triple ceramic junction in the outer reference cell and the conic pH sensing tip is made with low temperature glass. There is an integrated amplifier and built-in temperature sensor for automatically temperature compensated pH readings.atribut:
- Amplifier: Yes
- Body Length/Overall Length (mm): 120 / 175.5
- Body Material: Glass
- Junction Type/Flow Rate: Ceramic, triple / 40-50 µL/h
- Matching Pin: No
- Maximum Pressure (bar): 0.1
- Outer Diameter (mm): 12
- Cole Parmer Electrode pH Soil Glass BNCDeskripsi:Our refillable soil electrode has an extra-wide 7.5 mm ceramic junction. Soil electrodes have a maximum temperature range of 212°F (100°C) and measure 145 mm L x 12 mm dia. Ag/AgCl ref cell.Use with any meter that accepts a BNC connector, or check out our selection of pH/Ion meters.atribut:
- Electrode Type: Single junction
- Electrode Body Material: Glass
- Reference Electrolyte: Ag/AgCl
- Maximum Temperature (°C): 100
- Connector: BNC
- Extech pH MeterDeskripsi:- Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separatelyatribut:
- Resolution (pH): 0.01
- Range (pH): 0 to 14
- Accuracy (pH): ± 0.01
- Dimension Unit (cm): 3.56x17.2x4.1
- Item: PH Meter
- Manufacturing Number: PH100
- Netto Weight (kg): 0.1
- Power Source: Baterai CR2032 (optional/exclude)
- Temperature (°C): -5 to 90
- Type: PH Meter
- Cole Parmer Soil Ph Testing KitDeskripsi:The rugged Oakton® pH 6+ handheld pH meter features high, ±0.01 pH unit accuracy with up to five-point push-button calibration and autobuffer recognition. Switch between pH and temperature measurements with the press of a button. Automatic temperature compensation (ATC) ensures precise measurements from 0 to 100°C. Protective rubber boot that also acts as a meter stand. The refillable, soil pH electrode has an extra-wide 7.5 mm ceramic junction to prevent clogging and provide a fast response. Soil electrode has a maximum use temperature of 176°F (80°C), measures 145 mm L x 12 mm diameter, and uses a silver/silver-chloride (Ag/AgCl) reference cell.The kit is rounded off with Pyrex® glass beakers and Oakton® pH calibration buffer pouches. The graduated beakers feature pouring spouts and uniform wall thickness for optimum balance between thermal shock resistance and mechanical strength. All five beaker sizes have an extra large marking spot — perfect for sample labeling. An assortment of pH 4.01, 7.00, and 10.00 buffers and rinse solution help keep your testing system running smoothly and accurately. Don't do more dishes, calibrate the probe by placing it directly in the pouch.atribut:
- Meter Type: Portable
- Display Type: LCD
- Connections: BNC
- Calibration: Up to 5 points
- Maximum Temperature (°C): 80
- Maximum Temperature (°F): 176
- Battery Life (hour): 700
- Temperature Compensation: Automatic
- Temperature Resolution: 0.1
- Hanna Instruments GroLine Soil pH Testeratribut:
- Automatic Shut-off: User selectable: off, 8 or 60 min.
- Battery Type/Life: CR2032 lithium ion battery (1) / approximately 1000 hours of continuous use
- Dimensions (mm): 50x151x21 (2x5.9x0.9\")
- pH Accuracy: +/-0.05 @ 25 degree C / 77 degree F
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 95% max
- pH Calibration: Automatic one or two-point
- pH Electrode: pH electrode with replaceable bridge electrolyte
- pH Range: 0.00 to 12.00 pH
- pH Resolution: 0.01 pH
- KRISBOW pH & Temperature Tester (Pengukur pH dan Suhu)atribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- Hanna Instruments pH Electrode (Elektroda pH)Deskripsi:The FC215D is a glass body, refillable, single junction pH electrode with a DIN connector. This electrode has a triple ceramic junction in the outer reference cell and the pH sensing bulb is made with low temperature glass.
- Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
- Apera Replacement Probe for ZenTest pH60S-ZDeskripsi:The Apera Instruments PH60-DE is the replacement probe for PH60-Z Smart pocket Ph TesterThis replacement probe is equipped with a highly sensitive glass bulb membrane,built-in temperature sensor, double-junction and a bubble-free blue gel inner solution.It is made for general water solution's pH measurement such as hydroponics, aquaculture, pool & spas, water treatment, environmental monitoring, cooling tower, etc.
- Shinwa Rules Digital pH Meteratribut:
- Operating Temperature Range: 5-35°C
- Measuring Range: 1.0 to 14.0pH
- Minimum: (Resolution) pH0.1
- Precision: ± pH0.1
- Body Material: ABS resin
- Material (measuring section): Glass
- Power: Three silver oxide batteries LR44
- Hanna Instruments Soil Test Direct Soil EC TesterDeskripsi:The HI98331 Soil Test is a pocket tester specifically designed to directly measure soil conductivity (EC) and temperature for quick and accurate readings. With a compact size, single button operation, and automatic calibration, Soil Test is an excellent choice for taking direct conductivity measurements in soil elimintating the need to create soil slurries.atribut:
- Battery Type/Life: CR2032 Li-ion approximately 100 hours of continuous use
- Dimensions (mm): 50x196x21 (2.0x7.7x0.9“)
- EC Accuracy: +/-50 µS/cm (0 to 2000 µS/cm), +/-300 µS/cm (2000 to 4000 µS/cm); +/-0.05 mS/cm (0.00 to 2.00 mS/cm), +/-0.30 mS/cm (2.00 to 4.00 mS/cm)
- EC Calibration: Automatic, one-point at 1.41 mS/cm
- EC Range (μS/cm): 0 to 4000; 0.00 to 4.00 (dS/m)
- EC Resolution (μS/cm): 1; 0.01 (dS/m)
- EC/TDS Probe (mm): 114 (4.5\") Stainless steel penetration
- EC/TDS Temperature Compensation (°C): Automatic, temperature coefficient (Beta) fixed 2% /
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Ordering Information: HI98331 is supplied with a stainless steel penetration probe, batteries, and instrument quality certificate.
Daftar Harga Soil Ph Meter Terbaru November 2026
| SHINWA pH Meter (Pengukur pH Tanah) | Rp999.900 |
| Lutron Soil PH Meter | Rp1.799.900 |
| Hanna Instruments Professional GroLine Portable Soil pH Meter | Rp40.999.900 |
| Hanna Instruments Direct Soil Measurement pH Portable Meter | Rp27.999.900 |
| Lutron pH Meter (Pengukur pH) | Rp999.900 |
| Hanna Instruments HALO Bluetooth Wireless Soil pH Electrode | Rp14.999.900 |
| Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH) | Rp23.999.900 |
| Hanna Instruments pH Meter Portable (Pengukur pH) | Rp3.499.900 |
| Shinwa Rules Soil Acidity Meter A | Rp899.900 |
| Hanna Instruments pH Electrode for Direct Soil Measurement | Rp10.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/quP105263966-1.jpg)



/lbP105145767-3.jpg)

/6wP105585248-2.jpg)
/pgP106227916-2.jpg)






/1rP101517063-3.jpg)
/84P105586292-1.jpg)
/3gP106444124-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)